Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 27735 iTeach Mobile Power Tower, 40"H x 17-1/2"W x 17-1/2"D

Rollover image to zoom in

Click image to enlarge

Balt® 27735 iTeach Mobile Power Tower, 40"H x 17-1/2"W x 17-1/2"D

Item #: WBB2108754

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® iTeach Mobile Power Tower

Get convenient access to power in your multiuser table groups with the versatile and capable iTeach Mobile Power Tower. Provides instant AC outlet and USB charging access to multiple users in group seating arrangements. Ideal for providing power to laptops, Chromebooks, tablets, or smart phones. Power capacity is provided through a single 3-prong plug. Users no longer have to search for or share power outlets. The iTeach Mobile Power Tower includes two AC outlets and two USB outlets on each of four sides, for a total of eight each. Easily mobile on four dual-wheel casters (two locking). Durable aluminum frame includes a cord winder for the 15' power cable. The Power Tower charges at 2.1 amps split between the two ports on each side.

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27735
    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES17-1/2 (44.45 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHGray
    • DESCRIPTIONMobile Power Tower
    • CONSTRUCTIONAluminum
    • WEIGHT LBS.22 (10 kg)
    • TYPECharging Accessory
    • ASSEMBLYUnassembled
    • POWER SOURCE15' Power Cord
    • OUTPUT2.1 amps split between two ports
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • NUMBER OF OUTPUTS8 USB; 8 AC Outlets
    • OUTPUT CATEGORYShared

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.