Nesting Stacking Chair - Upholstered - Carton of 2

Nesting Stacking Chair - Upholstered - Carton of 2

Item #: WBB54262

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.98 Save up to 39%
Price: $ 412.95
Product Information
Product Q&A
Nesting Stacking Chair, Upholstered, Carton Of 2

The Nesting Stacking Chair is able to nest and stack up to eight chairs. This mobile chair features an upholstered polyolefin plastic seat that folds up for easy nesting. Chair back is constructed of polypropylene with holes for ventilation. The frame is constructed of 16 gauge steel. Optional arms (model B54263) are available. Arms are packaged separately and will require assembly to the chair. Priced as carton of 2.

Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES31-3/4 (80.65 cm)
    • COLOR FINISHBlack
    • BACKRESTMid-Back
    • BRANDBalt®
    • DESCRIPTIONNesting Stacking Chair - Upholstered
    • APPLICATIONStacking
    • BASE4-Legged
    • FRAME CONSTRUCTIONSteel
    • APPLICATION/USAGEGuest/Reception
    • LEG TYPE4-Legged
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBlack
    • ARM TYPEFixed
    • CONSTRUCTIONFabric
    • FRAME COLORBlack
    • PACKAGE QUANTITY2