Circulation Task Chair

Rollover image to zoom in

Click image to enlarge

Circulation Task Chair

Item #: WBB54234

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $358.56 Save up to 30%
Price: $ 251.95
Product Information
Photo/Video Gallery
Product Q&A
The Circulation Task Chair marries style and comfort in a unique, modern package. The seat and back are polypropylene injection molded plastic with a molded handle on the back for easy mobility. The seat features a 16 degree slope and a contoured shape for a more comfortable seating position. The seating height is adjustable from 17" to 20". Ventilation holes add style and function, allowing breathable seating in any environment.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES23-3/4 (60.33 cm)
    • HEIGHT INCHES37-3/4 (95.89 cm)
    • BACKRESTMid-Back
    • BRANDBalt®
    • DESCRIPTIONCirculation Task Chair
    • UPHOLSTERYPlastic
    • WEIGHT LBS24 (10.91 kg)
    • FRAME COLORSilver
    • CONSTRUCTIONPolypropylene
    • ARM TYPEFixed
    • BASE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating