Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Manager's Task Chair with Pillow Top - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

HON® - Manager's Task Chair with Pillow Top - Leather - Mid Back - Black

Item #: WBB655114

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.49 Save up to 37%
Price: $508.00
Product Information
Customer Review
Product Q&A
Accessories
HON® - Pillow-Soft® 2090 Series, Leather Managerial Mid-Back Swivel/Tilt Chair, Black

Pillow-Soft® seating features thick foam cushions that conform to the sitter's body, reduce pressure points, and deliver optimal comfort. Coordinating executive (high-back), conference (mid-back), and guest seating bring a professional look to a variety of office applications.

Product Specifications

    • WIDTH INCHES26-1/4 (66.68 cm)
    • DEPTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES41-3/4 (106.05 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES22 (55.88 cm)
    • BACK HEIGHT INCHES18 (45.72 cm)
    • BACK TYPEMid Back
    • BRANDHON®
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES21 (53.34 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON2092SR11T
    • LIMITED WARRANTYLifetime
    • COLLECTIONPillowsoft
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • BASE5 Legged
    • FRAME CONSTRUCTIONPlastic
    • SWIVELYes
    • ARM TYPEFixed
    • FRAME COLORBlack
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18 (45.72 cm)
    • MAXIMUM SEAT HEIGHT21.25
    • MAXIMUM BACK HEIGHT INCHES18 (45.72 cm)
    • MINIMUM SEAT HEIGHT16.75
    • SEAT CONSTRUCTIONLeather
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.