Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Steel Folding Chair With Padded Back & Seat - Black - 4/Carton

Rollover image to zoom in

Click image to enlarge

Alera® Steel Folding Chair With Padded Back & Seat - Black - 4/Carton

Item #: WBB1132427

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $178.95
Product Information
Customer Review
Product Q&A
Accessories
Alera® ALEFC96B Steel Folding Chair W/Padded Back/Seat,Graphite,4/Carton

Traditional armless steel folding chairs are an office necessity. Sturdy tubular steel frame with double braced construction. Textured powder-coated finish resists smudges and fingerprints. Rubber caps on feet help protect floor. Fold and stack neatly for storage. Recommended Applications: Conference, Training & Meeting; Breakroom & Hospitality; Seat/Back Color: Graphite.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES30-1/2 (77.47 cm)
    • BACK WIDTH INCHES18 (45.72 cm)
    • BACK HEIGHT INCHES13-1/2 (34.29 cm)
    • BACK TYPEMid Back
    • BRANDAlera®
    • DESCRIPTIONFolding Chair
    • SEAT WIDTH INCHES15-3/4 (40.01 cm)
    • SEAT DEPTH INCHES15-1/2 (39.37 cm)
    • CAPACITY LBS400 (181.82 kg)
    • STYLEFolding Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERCHR014
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • BASE4 Legged
    • ARM TYPEArmless
    • MAXIMUM SEAT HEIGHT18
    • MAXIMUM BACK HEIGHT INCHES13.5 (34.29 cm)
    • MINIMUM SEAT HEIGHT18
    • MINIMUM BACK HEIGHT INCHES13.5 (34.29 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.