Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Mesh Office Chair - Fabric -High Back - Black

Rollover image to zoom in

Click image to enlarge

Big and Tall Mesh Office Chair - Fabric -High Back - Black

Item #: WB277514

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $481.95 ea.
3+ $457.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Big & Tall Mesh Chair

Big & Tall Mesh Ergonomic Chair has heavy duty construction that allows it to support users up to 450 lbs. Breathable mesh back and thickly padded black mesh fabric seat for added comfort. Sturdy aluminum base on these Big & Tall Mesh Office Chairs have an attractive gunmetal finish and five dual wheel casters for easy mobility. 21-5/8"W x 19-5/8"D seat and 22-3/4"W x 27-1/8"H back. 18-1/2" to 21-1/4"H pneumatic seat height adjustment. Easy Assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22-3/4 (57.79 cm)
    • BACK HEIGHT INCHES27-1/8 (68.9 cm)
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONBig and Tall Mesh Chair
    • SEAT WIDTH INCHES21-5/8 (54.93 cm)
    • SEAT DEPTH INCHES19-5/8 (49.85 cm)
    • MODEL277514
    • CAPACITY LBS450 (204.55 kg)
    • Base Model Number277514
    • STYLEBig and Tall Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER277514
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • CASTERSYes
    • SEAT CONSTRUCTIONFabric
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM BACK HEIGHT INCHES27.1 (68.83 cm)
    • MAXIMUM SEAT HEIGHT21.25
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES27.1 (68.83 cm)
    • CUSHION THICKNESS INCHES3-1/2 (8.89 cm)
    • BASE5 Legged
    • FRAME CONSTRUCTIONAluminum
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (16 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

I ordered 24 chairs for our 24/7 office positions.

Quality construction, good support, plastic frame prevents fraying around the outside of chair frame, mesh allows breathing. Made for the XL or XS person. The cost was SUPER REASONABLE for the quality you receive.

See more favorable reviews

The most critical review

  • Customer Rating

Would return if I could

I managed to finally talk my work into buying me a sturdier chair, after breaking at least two that were not made for big and tall people like myself, that they had supplied for everyone else. At first I was very excited after getting it. The seat was comfortable, the chair felt sturdy, the wheels rolled easily, the lift worked well. After a few months of use, those things are still true, however, I CONSTANTLY feel like I'm sliding out of the chair and am always struggling to reposition myself back into it. I'm not sure exactly what the problem is, or if its a combination of things: The tilt of the seat itself which is sadly not adjustable, the seat isn't deep enough for me, the material of the seat is very slick, or the wheels roll so easily it rolls out from under me if I sit to far forward on the edge of it or move around in it. I think the tilt of the seat being adjustable would have made all the difference for this chair, and I will look for one with that option.

See more critical reviews

Sort by: 

16 Results

Would return if I could

Your review: I managed to finally talk my work into buying me a sturdier chair, after breaking at least two that were not made for big and tall people like myself, that they had supplied for everyone else. At first I was very excited after getting it. The seat was comfortable, the chair felt sturdy, the wheels rolled easily, the lift worked well. After a few months of use, those things are still true, however, I CONSTANTLY feel like I'm sliding out of the chair and am always struggling to reposition myself back into it. I'm not sure exactly what the problem is, or if its a combination of things: The tilt of the seat itself which is sadly not adjustable, the seat isn't deep enough for me, the material of the seat is very slick, or the wheels roll so easily it rolls out from under me if I sit to far forward on the edge of it or move around in it. I think the tilt of the seat being adjustable would have made all the difference for this chair, and I will look for one with that option.

Is this review helpful?

I ordered 24 chairs for our 24/7 office positions.

Your review: Quality construction, good support, plastic frame prevents fraying around the outside of chair frame, mesh allows breathing. Made for the XL or XS person. The cost was SUPER REASONABLE for the quality you receive.

Is this review helpful?

office chair

Your review: Great chair for the Big & Tall, comfortable, roomy and adjustable for height and width. adjustable lumbar was a bonus I didn't even notice until I put the chair together

Is this review helpful?

Big Man Chair

Your review: I was looking for a chair that would support my weight (340 lbs) and survive. I also was looking for the ability to NOT install the arms so that I could get in and out of the chair in a minimal work space. I did not need the arms as I am working when I'm in the chair. This chair does exactly what I wanted and does it well.

Is this review helpful?

big & tall mesh chair

Your review: strong heavy duty chair that was easy to assemble.

Is this review helpful?

Big and Tall mesh chair

Your review: If you are looking for a sturdy and comfortable big and tall chair-this is it!!!!

Is this review helpful?

Big & Tall Chair

Your review: 3rd chair we purchased, very pleased with chair except for one design flaw (no big deal)at times I like to put my feet under the seat area and due to the location of the tilt device, my legs cause the device to lock. like I said no big deal. very happy with all 3 chairs.

Is this review helpful?

As Advertised

Your review: It is nice to purchase an item online that is actually what it claimed to be. The big and tall chair is extremely comfortable and the vented back works great in the heat and humidity in Houston. Very solid chair and took less than 10 minutes to assemble. Purchased 6 and all employees love the new chairs.

Is this review helpful?

Chair review

Your review: The chair arrived in a timely manner. Assembly was easy and the instructions complete. However the adjustment for moving the arm rests in and out does not lock in place. This is a minor irritant.

Is this review helpful?

Excellent chair.

Your review: Heavy duty and clearly quality made. Very comfortable and easily adjustable.

Is this review helpful?

Great chair

Is this review helpful?

Fantastic Chair

Your review: Wow I never new how comfortable an office chair could be until I bought this chair. I am a big guy and this chair is great. Now if I only could get my company to buy me one for work.

Is this review helpful?

Comfortable, stable, and easy to assemble

Your review: I ordered this chair with some reluctance, having attempted and failed to assemble a different chair from another manufacturer (and not sold by Global Industrial) when the constituent parts failed to align properly, quite possibly due to my inability to decipher the assembly schematic from (apparent) High Venusian into a human-logical sequence of steps. Upon opening this new box, however, I was pleasantly surprised. Not only were the instructions clearly drawn and detailed, but the parts were securely packaged, easy to find, and, most importantly, ACTUALLY FIT! Huzzah! The chair itself is incredibly stable, sturdy, and comfortable. I use this chair both for work (my employer allows work from home days) and for marathon computer gaming sessions. The back support adds extra stability and comfort. I highly recommend this chair to anyone who has low or mid-back pain and a need for a sturdy office chair.

Is this review helpful?

Great, Sturdy Chair

Your review: Great chair, very sturdy, very comfortable. Personnel the chairs were bought for have nothing but praise for them. Highly reccommended.

Is this review helpful?

Big & Tall Mesh Chair

Your review: Very comfortable for large folks and still nice for the average size person too. mechanisms all work well, rolls very smoothly on hardwood floors without marks. Great product at a good price and excellent delivery.

Is this review helpful?

Sitting all day...

Your review: Finally a very comfortable chair! Easy to assemble, easy to handle - and very, very comfortable! Good price!

Is this review helpful?

Sort by: 

16 Results

There are 16 questions and 2 answers for this product.

Sort by: 

16 Results

1. Do arms adjust out? 2. Does back adjust up/down? 3. Does seat tilt front/back? 4. Is default height appropriate for 65" person? 5. What is weight limit?

Question Asked By: Pam Thompson , Oroville CA , September 18, 2015

+ View 1 Answer

Answer This Question

What is the range of horizontal movement? I like to lean forward at times and have my chair push up against me then.

Question Asked By: Tobias , Boston , April 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 

16 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.