Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Big and Tall Mesh Chair - Swivel/Tilt - Mid Back - Black - Merix450 Series

Rollover image to zoom in

Click image to enlarge

Alera® Big and Tall Mesh Chair - Swivel/Tilt - Mid Back - Black - Merix450 Series

Item #: WBB1135405

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 455.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Alera® ALEMX4517 Merix450 Series Mesh Big/Tall Mid-Back Swivel/Tilt Chair,Black

Aesthetically stylish for superior sitting experience for users up to 450 lbs. Breathable fabric mesh back with super cushioned mesh fabric seat. Integrated lumbar support encourages ideal back posture. Removable padded armrests offer soft support. Durable, heavy-duty base with casters. Recommended Applications: SpecialtyBig & Tall, 24/7; Seat/Back Color: Black. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Casters supplied with this chair are not suitable for all floor types..

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES29-1/8 (73.98 cm)
    • DEPTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES39-1/8 to 42-3/4
    • STYLEBig and Tall Chair
    • BACK WIDTH INCHES19-5/8 (49.85 cm)
    • BACK HEIGHT INCHES26-3/4 (67.95 cm)
    • BACK TYPEHigh Back
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES23-1/4 (59.06 cm)
    • SEAT DEPTH INCHES20-7/8 (53.02 cm)
    • CAPACITY LBS450 (204.55 kg)
    • SEAT COLORBlack
    • FRAME COLORBlack
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES26.75 (67.95 cm)
    • CASTER TYPE2-1/8"
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES26.75 (67.95 cm)
    • SWIVELYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Big Tall Office Chair

Your review: Finally a chair designed above the 250lb Industry Standard. Regular office chairs were routinely broken by anyone in the 200lb range. this chair solves all problems and is very durable. It has also been fed back it is very comfortable.

Is this review helpful?

Office chair comparison

Your review: Our office purchased 4 types of chairs for side by side comparison. While this chair was actually most preferred, it was also the most expensive thus eliminated as a standard replacement. 4 were ordered and given to those who requested.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Item #: WBB477804
Usually ships in 2 to 5 days (ships from US)