Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Safety Supply Cabinet 741120SC - With Clear View Doors, 48"W x 24"D x 82"H, Yellow

Rollover image to zoom in

Click image to enlarge

Lyon Safety Supply Cabinet 741120SC - With Clear View Doors, 48"W x 24"D x 82"H, Yellow

Item #: WBB880418

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,560.33 Save up to 29%
Price: $ 1,819.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon Safety Supply Cabinet w/Clear View Doors, 48"W x 24"D x 82"H, Yellow

Quickly evaluate supply inventory without even opening doors. All-Welded Safety Supply Cabinet W/Clear View Doors 48"x24"x82". Includes four full-width 14-Gauge flanged shelves, which are adjustable on 3" centers. Includes a limited lifetime warranty.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES82 (208.28 cm)
    • ASSEMBLYAll-Welded
    • BRANDLyon
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTIONAll-Welded 14-Gauge Steel
    • MANUFACTURERS PART NUMBER741120SC
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1450 (659.09 kg)
    • WEIGHT LBS436 (198.18 kg)
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.