Strong Hold® Heavy Duty Slim-Line Clearview Cabinet 36.1-LD-164 - 36 x 16 x 72

Rollover image to zoom in

Click image to enlarge

Strong Hold® Heavy Duty Slim-Line Clearview Cabinet 36.1-LD-164 - 36 x 16 x 72

Item #: WBB495159

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,431.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Slim-Line Clearview Cabinet 36 x 16 x 72

Unit features clearview door and 4 adjustable shelves.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBER36.1-LD-164
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1025 (465.91 kg)
    • WEIGHT LBS388 (176.36 kg)
    • LIMITED WARRANTY1 Year