Jamco Heavy Duty Narrow Cabinet JS218GP - 4 Drawer, 18"W x 24"D x 33"H

Rollover image to zoom in

Click image to enlarge

Jamco Heavy Duty Narrow Cabinet JS218GP - 4 Drawer, 18"W x 24"D x 33"H

Item #: WBB652898

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 827.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Narrow Cabinet, 4 Drawer, 18"W x 24"D x 33"H

This security door cabinet features lockable 14 gauge doors for added security. All welded construction provides extra durability and strength. Welded fixed steel bottom shelf is made of 14 gauge steel with 14 gauge sides. Top shelf provides additional work surface with front lip down, 3 other lips up for retention. Drawers with 2 keyed alike locks for convenience. 12 gauge feet. 24" clearance between shelves. Overall height 33". Powder coated gray finish. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY--
    • DOOR TYPESolid
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER QUANTITY4
    • DRAWER QUANTITY (DRAWER SIZE)(4) 16"W x 16"D x 5"H
    • FIXED SHELVES--
    • HANDLE TYPELever
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBERJS218
    • OPENINGS0
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1000 (454.55 kg)
    • SHELF QUANTITY--
    • STYLECounter Height
    • TYPEWork Surface Storage Cabinet
    • WEIGHT LBS232 (105.45 kg)
    • LIMITED WARRANTY1 Year
    • Approved VendorJamco JS218