Galvanized Combination Cabinet Easy Assembly 44 x 15 x 72

Rollover image to zoom in

Click image to enlarge

Galvanized Combination Cabinet Easy Assembly 44 x 15 x 72

Item #: WB270039

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Galvanized Combination Cabinet Easy Assembly 44"W x 15"D x 72"H

Cabinet is made of 26 gauge galvanized steel against corrosion and long last durability. Lockable solid panel double hinged doors, two keys (keyed alike) included. Door frames include magnets to hold doors closed without locking. Flush finger wells allow for easy door opening. Combination Cabinet features 3 half shelves and one full high compartment for storage long objects. . Shelves adjust on 4" centers for flexibility. Cabinet has 24 gauge steel shelf, each shelf offers a 120 lb shelf capacity evenly distributed loaded. Shipped unassembled, set-up instruction included.

Product Specifications

    • WIDTH INCHES44 (111.76 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDVestil
    • COLOR FAMILYGray
    • COLOR FINISHGalvanize
    • CONSTRUCTIONGalvanized Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERGCAB-4415-72W
    • OPENINGS6
    • SHELF CAPACITY LBS120 (54.55 kg)
    • SHELF QUANTITY5
    • STYLECombination
    • WEIGHT LBS107 (48.64 kg)