Heavy Duty Combination Cabinets

Heavy Duty Combination Cabinets

Heavy Duty All Welded Combination Cabinets Are Used For Storing Supplies And Garments In Offices, Warehouses And Workshops.

Industrial combo storage cabinets are made with all welded 14 gauge steel. Double doors open 180 degrees for full access and lock securely with 3-point locking system and chrome handle. Combination wardrobe cabinets feature a full width 18 gauge steel top shelf with 12” clearance. Vertical divider separates interior into 2 halves. Right half includes a half width 1-1/4” tubular steel garment bar for hanging clothes and wardrobe. Left half includes height adjustable 18 gauge steel shelves that measure 20” x 20” and adjust at 2-1/2” increments. Shelves feature 500 lb. shelf capacity. 4”H legs allow fork lift entry. Steel combo storage cabinet measures 24”D x 78”H overall. Gray powder coat finish. Available with or without Locking Drawers. Cabinets with Drawers include height adjustable shelves and locking drawers on the left compartment. Includes 2 keys for security. Each drawer measures 16”W x 20”D x 5’H. Cabinets without Drawers include 4 height adjustable shelves on the left compartment. Shipped assembled.


COMPARE DIMENSIONS
W" D" H" ADJ. SHELVES DRAWER QTY IMAGE MODEL QTY PRICE
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
54.198.113.51:46