Stainless Steel Storage Cabinets

Stainless Steel Storage Cabinets

304 Stainless Steel Cabinets Are Corrosion And Acid Resistant To Last A Lifetime And Handles Everyday Use In Industrial Environments.

These welded stainless steel medicine cabinets are made from 18 gauge steel with a #4 brushed finish. These medical supply storage cabinets include double walled doors with an enclosed 3-point locking mechanism, recessed stainless steel paddle handles with 2 brass keys and self-latching doors with steel rods. The four height adjustable shelves adjust at 2 ½” increments and have a 500 lb. capacity. These locking medical cabinets feature 18 gauge full length piano hinge and adjustable leveling feet. Stainless steel storage cabinets are shipped fully assembled and ready to use. Additional Shelves are available.


COMPARE OVERALL DIMENSIONS ADDITIONAL SHELVES
W" D" H" ADJ. SHELVES SHELF CAPACITY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.146.59.51:46