United Visual Products - Economy Outdoor Reader Boards

United Visual Products - Economy Outdoor Reader Boards

Outdoor Reader Board Signs Provide A Vibrant, Clear And Informative Message At An Affordable Price.

Signs can be mounted in brick, stone and concrete or with sturdy Aluminum Sign Posts (sold separately). Top header provides a large single or two line copy block. Top hinged door includes tamper-proof locks for security and a 10" white acrylic header panel. Crystal clear 1/4" lexan window. 3" face frame. Made using an extruded PVC clear copyboard track and 1/8" white acrylic background. Includes a 300-piece 4" on 5" letter and number set. Comes standard with an 8”H header panel. For custom message, please call to specify order at no extra charge. Message comes in 5”H black Helvetica lettering. Illuminated Boards feature a UL listed fluorescent light fixture behind the header.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
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
54.167.29.208:46