Aarco® Changeable Marquee Sign Systems

Aarco® Changeable Marquee Sign Systems

Changeable Marquee Sign Systems Are Great For Displaying Periodic Messages For Schools, Fire Houses, Churches And Commercial Buildings.

Post schedules, announcements and messages that are clearly read and visible at night, as well as during the daytime. Made using solid extruded aluminum framing with a satin anodized finish. Removable acrylic letter board panel with 5 lines per side allows easy letter changes. Heavy duty door includes a full length aluminum hinge and 2 cam locks for security. Break resistant acrylic window allows clear display viewing. Casing is vented for heat and moisture reduction. These illuminated boards include UL listed fluorescent fixtures, fluorescent bulbs and a 6’L 3-wire lead. Header and symbol case has a white, opaque acrylic header with black cut vinyl letters. Standard typeface is Clear Gothic; other styles are available. Note: For custom message, logo and/or design, please call to special order. Single Sided Units include 500-piece polycarbonate character set. Allows wall mount installation. Double Sided Units include a 1,000-piece polycarbonate character set. Purchase Lawn Posts (located in Community Boards) to easily install Sign Systems (sold separately) on lawn, grass and hard soil surfaces.


W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS FRAME
TYPE W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.80.52.59:46