Aarco 2 Door Enclosed Letter Board Cabinet w/ Header, Illuminated - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

Aarco 2 Door Enclosed Letter Board Cabinet w/ Header, Illuminated - 48"W x 36"H

Item #: WBB290842

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 915.00
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Enclosed Letter Board Cabinet w/ Header, Illuminated - 48"W x 36"H

Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provided accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable Black vinyl cut lettering. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 48"W x 36"H. This is a 2 Door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOutdoor Directory Cabinet
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBEROADC3648HI
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged