Fabric/Felt/Rubber-Tak Surface W/Aluminum Frame Boards

Fabric/Felt/Rubber-Tak Surface W/Aluminum Frame Boards

Best-Rite® Indoor Enclosed Rubber-Tak Bulletin Boards Offer A Virtually Indestructible, Tackable Surface.

Best-Rite® Indoor Enclosed Rubber-Tak Bulletin Boards are constructed of a clean-lined anodized aluminum frame and recycle rubber tak surface for long lasting durability. Hairline mitered corners and single lengths of aluminum eliminate unsightly seams. Includes hinged doors with shatter-resistant clear acrylic panels. Key-lockable doors for security. Anti-microbial, easy to clean surface is sound and shock absorbent. TAA compliant. Door quantities are 1, 2 and 3. Board colors are Black and Tan. Board frames are Coffee and Silver. Dimensions are 24" W x 36" H, 46" W x 34" H, 60" W x 36" H, 72" W x 48" H and 96" W x 48" H.


BRAND
  • BRAND
W"
  • W"
H"
  • H"
MATERIAL
  • MATERIAL
FRAME
  • FRAME
QTY
  • QTY
COMPARE DIMENSIONS SURFACE COLOR DOOR
BRAND W" H" MATERIAL FRAME QTY IMAGE MODEL QTY PRICE
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
54.80.42.144:46