Outdoor Enclosed Dry Erase Boards

Outdoor Enclosed Dry Erase Boards

United Visual Products Outdoor Enclosed Dry Erase Boards Are Used For Posting Written Messages And Holding Paper Messages With Magnets.

United Visual Products Outdoor Enclosed Dry Erase Boards are constructed with silicone sealant, satin-anodized aluminum frames and magnetic porcelain-on-steel surface boards for long lasting durability and dependability. Lockable doors mounted on full-length piano hinges. Two keys included. Shatter-resistant acrylic window and weather-resistant aluminum backing. Available With or Without Header. Units with header include 4-1/2 inch height header panel. For custom message, please call to specify order at no extra charge. Message comes in 3 inch height black Helvetica lettering. 1, 2 or 3 door panel units are available in 18, 24, 36, 42, 48, 60, 72 and 96 inch widths and 24, 32, 36 and 48 inch heights.


BRAND
  • BRAND
DOORS
  • DOORS
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS FRAME
BRAND DOORS W" H" COLOR TYPE IMAGE MODEL QTY PRICE
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
54.80.198.222:46