Flat Panel Carts With Side Shelves

Flat Panel Carts With Side Shelves

LCD & Plasma Monitor Security Cart Holds Flat Screen Monitors Up To 52”!

Display, secure and transport larger widescreen monitors with this plasma & LCD TV security cart. Flat screen monitor cart utilizes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 26”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made strong using durable steel with a scratch resistant powder coat finish. Flat screen monitor cart includes two 11½”W x 19¼”D slide-out side shelves. Security cart includes a locking 23½”W x 17½”D x 15½”H cabinet with recessed handles. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Shipped ready to assemble. Limited Lifetime Warranty.


COMPARE OVERALL DIMENSIONS
BRAND L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.227.48.147:46