Extra-Wide Presentation Stations

Extra-Wide Presentation Stations

Extra-Wide Presentation Stations Are Used For Business Or Educational Audio/Visual Presentation Applications.

Extra-Wide Presentation Stations are made of solid Plastic, Steel or Laminate construction for long lasting durability and dependability. H. Wilson and Luxor brands offer a wide selection of models with extra wide tops and storage capabilities for particular audio/visual presentation need or application. Sturdy wheels or casters and built-in push handles provide easy mobility and maneuverability. Some models include pull-out shelves for placement of computer keyboard or control devices or extra shelves, cabinets or drawers for secure storage of various devices, cords or accessories. Black, Nickel or Gray color finished frames are appointed with various Black, Gray, Cherry-look or Aspen-look finished laminated, metal or plastic tops, shelves, posts or cabinets. Available in 24 or 36 inch length, 15-3/4, 18 and 24 inch width and 26, 33-1/2, 42, 42-1/2 and 44-1/2 height units with 3 or 7 outlet power strips and 200 or 400 lb. load capacities.


COMPARE DIMENSIONS
BRAND L" W" H" COLOR CAP. LBS. POWER STRIP IMAGE MODEL QTY PRICE
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
54.162.109.90:44