Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor H.Wilson Tuffy Utility Carts - 3-Outlet Electrical Assembly - 24"Wx18"D Shelf - 34"H Gray

Rollover image to zoom in

Click image to enlarge

Luxor H.Wilson Tuffy Utility Carts - 3-Outlet Electrical Assembly - 24"Wx18"D Shelf - 34"H Gray

Item #: WBB2046424

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Luxor H.Wilson Tuffy Utility Carts - 3-Outlet Electrical Assembly - 24"Wx18"D Shelf - 34"H Gray

Get organized and do it sustainably with the LUXOR | H. WILSON Tuffy Utility Cart with 3-Outlet Electrical Assembly. This utility cart made of thermoplastic has the strength of injection molding for resistance to stains, scratches, dents and rust. Color code your departments by selecting a cart in red, black, blue, yellow or gray. Use it as a durable thermoplastic printer stand or a mobile utility station. You'll also demonstrate environmental responsibility with the black office stand that comes with recycled content in up to 50% of its materials. The full unit rolls smoothly on economical 4" rubber casters, all swivel with two outfitted with brakes for maximum stability.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • COLOR FINISHGray
    • CONSTRUCTIONThermoplastic
    • MANUFACTURERS PART NUMBERWT34E-GYE-B
    • SHELF QUANTITY3
    • SHELF SPACING INCHES15-1/2" & 7-1/2"
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.