Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Evolution Motorized IWB Mobile Stand W/Up & Down System, Stand Only

Rollover image to zoom in

Click image to enlarge

MasterVision Evolution Motorized IWB Mobile Stand W/Up & Down System, Stand Only

Item #: WBB1141243

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,009.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Evolution IWB Mobile Stand W/Up & Down System, Stand Only

This versatile stand was especially created for diverse environments (for big and small rooms) where an Interactive Whiteboard is needed. Mobile, electrical or mechanical this is the ultimate IWB stand solution. Magnetic accessories make building and maintaining your planning board easier. Use different colors to categorize a group. Arrange data easily and quickly when changes become necessary.

Features:

  • Easy to use
  • Effortless up & down
  • Metal structure
  • With pi-plate for Ultra Short Throw
  • With Universal Arm for Short Throw
  • No power required


For use with MasterVision Interactive White Boards.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES70 to 86
    • DEPTH INCHES76 (193.04 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • COLOR FINISHBlack
    • BRANDMasterVision
    • CONSTRUCTIONSteel
    • ASSEMBLYUnassembled
    • DESCRIPTIONIWB Mobile Stand
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER9D006064
    • STYLEInteractive
    • TYPEStand
    • PACKAGE QUANTITY1
    • SURFACE MATERIALPainted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.