Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® Glue-All White Glue, Repositionable, 4 oz

Rollover image to zoom in

Click image to enlarge

Elmer's® Glue-All White Glue, Repositionable, 4 oz

Item #: WBB1613232

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.75 ea.
2 $7.30 ea.
3+ $5.50 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elmer's® Glue-All White Glue, Repositionable, 4 oz

Works on a variety of materials, such as paper, wood, fabric, leather, ceramics and more. Bonds strong for all your needs. Perfect for school projects, crafts and home/office repair. Adhesive Type: Repositionable Liquid; Color Dried: Clear; Color on Application: White; Washable: Yes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBER E1322
    • BRANDElmer's®
    • STYLEGlue
    • TYPEGlue
    • PACKAGE QUANTITY1/Pk
    • GLUE TYPEPourable Glue
    • SUGGESTED USECardboard, Cloth, Leather, Papers, Wood
    • SUPPLY TYPEAdhesives
    • SIZE4 oz
    • DESCRIPTIONGlue-All White Glue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.