Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Rollover image to zoom in

Click image to enlarge

Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Item #: WBB843514

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.40 Save up to 25%
Qty Price
1 $102.95 ea.
2+ $102.95 ea.
Product Information
Customer Review
Product Q&A
Master® EP323 Electric Duo Punch, 12 Sheet Capacity, Black

Electric Duo Punch combines convenience and versatility. Switch easily between two-hole or three-hole applications with no adjustments needed. Automatic hole punch creates 9/32" holes in up to 12 sheets at a time for easy page turning. Electric punch offers a small footprint, large-capacity chip pan, and 3,000 punch battery life. Punch includes an AC adapter and can also run on six AA batteries (sold separately).

Product Specifications

    • WIDTH INCHES 11-5/8 (29.53 cm)
    • DEPTH INCHES 5-1/2 (13.97 cm)
    • SHEET CAPACITY12
    • PUNCH SIZE9/32"
    • STYLEElectric Hole Punch
    • MANUFACTURERS PART NUMBER MATEP323
    • DESCRIPTIONElectric Duo Punch
    • PACKAGE QUANTITY 1
    • COLOR FINISHBlack
    • HEIGHT INCHES 3-1/8 (7.94 cm)
    • BRANDMasters®
    • CONSTRUCTIONSteel
    • NUMBER OF HOLES PUNCHED3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed