Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Presentation Laser Paper, 24-Lb., 8-1/2 X 11, 500 Sheets Per Ream

Presentation Laser Paper, 24-Lb., 8-1/2 X 11, 500 Sheets Per Ream

Item #: WBB41961

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $22.00 ea.
2 $17.00 ea.
3+ $15.25 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRESENTATION LASER PAPER, 24-LB., 8-1/2 X 11, 500 SHEETS PER REAM

Presentation Laser Paper, 24-lb., 8-1/2 x 11, 500 Sheets per Ream Ensures optimum performance in color laser printers, color copiers and monochrome printers. Engineered for superior toner adherence and sharp image resolution. Smooth surface for high-quality prints and copies. Great for two-sided printing and copying. Ideal for external correspondence, reports, proposals and presentations. Acid-free for archival quality.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHWhite
    • BRANDBoise®
    • BRIGHTNESS96
    • DESCRIPTIONHD:P Presentation Laser Paper
    • MACHINE COMPATIBILITYLaser Printers
    • MANUFACTURERS PART NUMBERCASBPL0111
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER FINISH TYPESmooth
    • PAPER TYPEPresentation Paper
    • PAPER TYPE/FEATURESAcid-Free
    • PAPER WEIGHT (LB)24
    • RULINGUnruled
    • SHEETS500
    • TYPELaser
    • PRINT TECHNOLOGYLaser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.