Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad

Item #: WBB809284

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.50 ea.
2 $15.50 ea.
3+ $13.75 ea.
Product Information
Customer Review
Product Q&A
Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad

Rely on this executive journal for permanent storage of notes and records. Hardbound cover with fashionable lizard-finish protects the sheets inside. Pages are permanently bound and college-ruled with a left margin.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDRediform®
    • DESCRIPTIONExecutive Journal Book
    • PACKAGE QUANTITY150 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PAPER TYPE/FEATURESRibbon Marker, Hard Cover
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGCollege
    • SHEET PERFORATIONUnperforated
    • SHEETS150
    • STYLEDiary/Journal
    • TYPEJournal
    • PADS1
    • MANUFACTURER PART NUMBERREDA1081

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.