Aarco® Community Boards

Aarco® Community Boards

Community Boards Are Used For Religious, Educational And Community Buildings Of All Types.

Post schedules, announcements and messages that are clearly read and visible at night, as well as during the daytime. Made using solid extruded aluminum framing with a satin anodized finish. Removable vinyl letter board panel allows easy letter changes. Lockable door includes a full length aluminum hinge and 2 cam locks for security. Break resistant acrylic window allows clear display viewing. Casing is vented for heat and moisture reduction. These illuminated boards include UL listed fluorescent fixtures, a light deflector, fluorescent bulbs and 3 wire electric lead. Header has a white, opaque acrylic header with black cut vinyl letters. Standard typeface is Clear Gothic; other styles are available. Note: For custom message, logo and/or design, please call to special order. Single Sided Units include a 300-piece 1-1/2" and a 300-piece 2” Helvetica letter set. Double Sided Units include a 600-piece 1-1/2” and a 600-piece 2” Helvetica letter set. Lawn Posts easily attach to Community Boards (sold separately) to install boards on lawn, grass and hard soil surfaces.


W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION TYPE W" H" COLOR IMAGE MODEL QTY PRICE
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
54.196.101.118:44