Outdoor Non-Illuminated 1 Door Letter Boards

Outdoor Non-Illuminated 1 Door Letter Boards

Outdoor Non-Illuminated 1 Door Letter Boards Are Used For Displaying Information On Schools, Churches, Banks, Offices And Cafeterias.

Outdoor Non-Illuminated 1 Door Letter Boards are made of aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for superior performance. Thick rubber door seal for greater reliability. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Units are vented and include drainage holes for moisture reduction. Vinyl letter board is designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. Concealed mounting brackets for ease of use. Types are With Header or Without Header. Available in a variety of colors. Assembled. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
HEIGHT"
  • HEIGHT"
COLOR
  • COLOR
TYPE
  • TYPE
COMPARE DIMENSIONS FRAME
DESCRIPTION WIDTH" HEIGHT" COLOR TYPE IMAGE MODEL QTY PRICE
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
54.227.48.147:44