Indoor Non-Illuminated 1 Door Letter Boards

Indoor Non-Illuminated 1 Door Letter Boards

Indoor Non-Illuminated 1 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.

Indoor Non-Illuminated 1 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for superior performance. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. Concealed mounting brackets for ease of use. Magnetic strip on select items. Types are With Header or Without Header. Available in a variety of colors. Assembled. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
COLOR
  • COLOR
TYPE
  • TYPE
COMPARE DIMENSIONS FRAME
DESCRIPTION WIDTH" HEIGHT" COLOR TYPE IMAGE MODEL QTY PRICE
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
54.162.64.108:44