Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Redi-Mount Photo Mounting Sheets, 11 x 9, 50/BX

Rollover image to zoom in

Click image to enlarge

C-Line Products Redi-Mount Photo Mounting Sheets, 11 x 9, 50/BX

Item #: WBB1572987

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.19 Save up to 35%
Price: $26.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Redi-Mount Photo Mounting Sheets, 11 x 9, 50/BX

There is no better way to store memorable photos then by creating an album to display the images. These mounting sheets make it possible to use a variety of photo sizes, while accommodating different orientations in order to customize each page. Mount your photographs for storage in three-ring binders. It's easy: Pull back see-through plastic, press photo onto adhesive sheet (reposition as necessary), and apply plastic for secure protection. Overall size: 11 x 9. 50/BX. Note: This product is not suitable for archival storage.

Product Specifications

    • LENGTH INCHES1-5/16 (3.33 cm)
    • WIDTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDC-Line Products
    • DESCRIPTIONPhoto Mounting Sheets
    • TYPEAccessory
    • WEIGHT LBS2.87 (1.3 kg)
    • SHEET PROTECTOR SHEET SIZE11 x 9
    • SHEETS PER UNIT50
    • ACCESSORY TYPESheet Protector
    • MANUFACTURER PART NUMBER85050

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.