Price/ft, Comes/25' roll, 2 roll min

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50

Item #: WB562102

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.10 each

Sold in packages of 50

Price: $205.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft
This cord cover helps protect against injuries to personnel and damage to equipment. Perfect for machine shops, workbenches, offices or anywhere there is loose wiring. Flexible, beveled-edged, 3"W x 1"H x 25'L vinyl cord cover provides secure housing for heavy-duty or multiple cords and can be cut to desired length. Center chase measures 1" x 3/4". Installs in minutes, no nails or tacks needed. Simply insert cord into pre-split bottom. Bonds securely to floor or carpeting with double-sided adhesive tape (sold separately - Model #B864514).

Note: Minimum order is 50 feet. In 1 carton there will be two 25' length rolls. Minimum purchase quantity: 2, priced per each.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHBrown
    • CONSTRUCTIONVinyl
    • ASSEMBLYAssembled
    • BRANDBrooks Electric/Wiremold
    • MANUFACTURERS PART NUMBERBR1600-25
    • MODEL562102
    • PACKAGE QUANTITY(2) 25-ft Roll
    • WEIGHT LBS16 (7.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer