Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TRITAN D40 Bushed Double Sprockets

TRITAN D40 Bushed Double Sprockets

TRITAN D40 Bushed Double Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN D40 Bushed Double Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost. 1/2 inch pitch double sprockets are available inTL Bushed (Tapered) bore type with 18 or 20 teeth andQD Bushed (Quick Disconnect) bore type with 40, 42, 45, 48, 52 or 60 teeth.


BORE TYPE
  • BORE TYPE
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.