Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastock® Roller Chains

Plastock® Roller Chains

Plastock® Roller Chains Are Used For Low-Power Transmission Applications And Relatively Wide Speed Ranges.

Plastock® Roller Chains are made of acetal, kynar, nylatron or polypropylene for long lasting durability. Used with steel sprockets or plastic sprockets. Useful in harsh chemical, moisture and temperature environments. Can incorporate additives for self lubrication, also useable where cleanliness is important, as in food processing machinery, and computer equipment. Links snap together allowing each link to become master link. Various attachments can be used with plastic chains and sprockets, fastened to chain or sprocket, or molded integrally. Relatively quiet, nonconductive and non-magnetic. Pitch dimensions are 1/4 in., 3/8 in. and 1/2 in.. Lengths are 0.359 in., 0.545 and 0.725. Widths are 1/8 in., 3/16 in. and 5/16 in.. Color finishes are Gray, Natural and White.


PITCH"
  • PITCH"
L"
  • L"
W"
  • W"
MATERIAL
  • MATERIAL
COLOR
  • COLOR
COMPARE DIMENSIONS MANUFACTURERS
PITCH" L" W" MATERIAL COLOR PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.59.242:46