Steel Support Block - 1" Dia. Shaft

Steel Support Block - 1" Dia. Shaft

Item #: WBB393129

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.95
Product Information
Customer Review
Product Q&A
Steel Support Block - 1" Dia. Shaft

Shaft support blocks provide a means of supporting shafts without the need to machine hardened shafting. Support blocks are primarily intended for applications where loading is relatively light, and the resulting deflection between supports does not create a problem that would hinder the bearing and reduce its travel life.

Product Specifications

    • OVERALL WIDTH INCHES3.312 (8.41 cm)
    • MATERIALC1045 Steel
    • SHAFT DIAMETER"1"""
    • OVERALL HEIGHT INCHES2.625 (6.67 cm)
    • BASE TO SHAFT CENTERLINE +-.0021.5
    • WEIGHT1.11
    • BRANDLee Linear