Browning® Single Groove Variable Pitch Sheaves

Browning® Single Groove Variable Pitch Sheaves

Browning® Single Groove Variable Pitch Sheaves Are Used For Use With Variable Speed Drives And Belts.

Single groove sheaves help hold a belt, rope or cable in place. Made using cast iron. VL & VM Single Groove Sheaves are available with a pitch diameter range of 1.6 to 4.7”. Used for light duty applications up to 5HP. VP Sheaves offer a pitch diameter range of 3.4 to 7.0”. Used for heavier duty service up to 25HP.


3L BELT PITCH MAX
  • 3L BELT PITCH MAX
DATUM 4L OR A MAX
  • DATUM 4L OR A MAX
DATUM 5L OR B MAX
  • DATUM 5L OR B MAX
BELTS ACCEPTED
  • BELTS ACCEPTED
BORE SIZE INCHES
  • BORE SIZE INCHES
COMPARE 3L BELT PITCH DATUM 4L OR A DATUM 5L OR B
MIN MAX MIN MAX MIN MAX BELTS ACCEPTED BORE SIZE INCHES IMAGE MODEL QTY PRICE
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
54.167.83.233:44