Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multiple Split Taper Sheaves, 1 to 4 Grooves, Use C Belts

Multiple Split Taper Sheaves, 1 to 4 Grooves, Use C Belts

Browning Cast Iron 4 Groove, Split Taper Sheave 4C140R

Browning Cast Iron 4 Groove, Split Taper Sheave. 14.40", outside diameter, uses C section belts and R1 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Sheave is statically balanced to assure smooth, vibration free performance. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning R1 Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.113.71:46