Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tritan 2000 Series Tapered Locking Bushings

Tritan 2000 Series Tapered Locking Bushings

Tritan 2000 Series Tapered Locking Bushings Are Essential Components For Mounting Pulleys And Sheaves To Motors In High Torque Applications.

Tritan Tapered Locking Bushings are manufactured from steel for long lasting durability. Tapered bushings are pre-bored and keyed to match the required shaft and keyway diameters for exact fit. Outside of bushing is tapered to match the component bore for precise location on the shaft. Bore sizes range from 1/2 to 2-1/2 inches with key ways from 1/8 to 5/8 inches. Additional dimensions vary by model.


SERIES
  • SERIES
BORE SIZE
  • BORE SIZE
L"
  • L"
OUTSIDE DIA."
  • OUTSIDE DIA."
KEY WAY"
  • KEY WAY"
LOCKING SCREW SIZE
  • LOCKING SCREW SIZE
WRENCH TORQUE LBS.
  • WRENCH TORQUE LBS.
COMPARE
BRAND MFG # SERIES BORE SIZE L" OUTSIDE DIA." KEY WAY" LOCKING SCREW SIZE WRENCH TORQUE LBS. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.142.198:46