Posi-Lock™ Vises & Accessories

Posi-Lock™ Vises & Accessories

With The Posi-Lock™ Hydraulic Bench Vise, Many Projects Become A One Person Job.

Posi-Lock™ Hydraulic Bench Vise can be used in automotive, fleet, agricultural, maintenance, manufacturing and industrial applications. Features 5 tons of clamping power to hold heavy objects. Foot controlled pump leaves your hands free for holding parts in place. Air control valve allows variable speed and added safety. Operates vertically or horizontally. Jaws are 8"W and open to 8". Includes vise, PowerTeam air-over-hydraulic 10,000 PSI foot pump, gauge, hoses and set of magnetic jaw liners. Use Magnetic Vise Jaw Liners for non-marking material, holding screws, rings, C-clips and springs for repair projects. Used for holding threaded steel objects rigid without damage to threads and making removal of U-joint a one man operation. Fits all vises. 5 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY BRAND WEIGHT IMAGE MODEL QTY PRICE
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
54.198.71.184:44