Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Habasit Case Conveyor Chains

Habasit Case Conveyor Chains

Habasit Case Conveyor Chains Are Used For Beverage, Cardboard, Tissues, Textiles, Automotive And Other Material Handling Applications.

Habasit Case Conveyor Chains are made of thermoplastic or POM (Acetal) for long lasting durability and dependability. Tabbed standard or heavy duty pitch radius and straight running case conveyor chains used for packaging machines and empty/full case handling. Types are Radius and Straight. Style is Tabbed. Chain types are Heavy Duty and Standard Duty. Color finishes are Dark Gray, Gray, Light Brown and Light Gray. Widths and non-tensile strengths vary per type. Package quantity is 1.


CHAIN TYPE
  • CHAIN TYPE
TYPE
  • TYPE
STYLE
  • STYLE
DESCRIPTION
  • DESCRIPTION
SERIES
  • SERIES
COLOR
  • COLOR
COMPARE WIDTH NOM. TENSILE STRG.
CHAIN TYPE TYPE STYLE DESCRIPTION SERIES INCHES MM N LBF MATERIAL COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.50.90:44