Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIMS Power 8000 Watt European/African Inverter 220VAC 50hz, PWRI8K22050

Rollover image to zoom in

Click image to enlarge

AIMS Power 8000 Watt European/African Inverter 220VAC 50hz, PWRI8K22050

Item #: WBB1789605

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,122.00
Product Information
Customer Review
Product Q&A
AIMS Power 8000 Watt European/African Inverter 220VAC 50hz, PWRI8K22050

This power inverter is a true workhorse, this 220 50hz power inverter is capable of handling 8000 watts continuous. This power inverter is designed for use in Africa and Europe on a 12 volt system. You can only find an African power inverter, European power inverter or an Australian power inverter of this quality, especially at this price. You can use this 8000 power inverter to back up power for your business or to power your off-grid house or store. If you are looking for an 8kw power inverter to use in Africa, this is the right product for you. This unit is built by AIMS and is of the highest quality. The surge capability of this inverter is 16000 watts for 40ms. This 220volt 50hz power inverter has a direct connect AC output terminal and 3 universal 220v outlets. You can also monitor battery voltage and wattage output on the AC side of this power inverter.

Features:
  • 8000W max continuous power
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • AC Direct Connect Terminal
  • Over Temperature LED indicator
  • Over Load LED indicator
  • 3 universal ac receptacles
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan operation thermally controlled
  • Internally fuse protected
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 8000 Watts
  • Surge power capability (peak power): 16000 Watts
  • dc input / operating voltage: 10 to 16 Volts
  • Output voltage: 220 Volts ac
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 50 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: < 0.6 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: dual universal Type
  • High input voltage protection: 15V-17V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 22.44"X 11.02"X 8.46"
  • Weight: unit 23 lbs boxed 25 lbs


Product Specifications

    • WEIGHT LBS24 (10.91 kg)
    • HEIGHT INCHES8.5 (21.59 cm)
    • WIDTH INCHES11 (27.94 cm)
    • LENGTH INCHES22.5 (57.15 cm)
    • INTERNAL FUSE PROTECTIONYes
    • OUTLET SOCKET TYPE4 Outlets,UL Rated 1500W Max Each. Includes Term. Block Option for Full 8000W
    • NO LOAD CURRENT<6.5 Amps DC
    • OUTPUT VOLTAGE220
    • DC INPUT / OPERATING VOLTAGE12
    • CONTINUOUS OUTPUT POWER (WATTS)8000
    • MANUFACTURERS PART NUMBERPWRI8K22050
    • BRANDAIMS Power

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.