Century OBG2004, Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

Century OBG2004, Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

Item #: WBB186085

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $154.95 ea.
4+ $153.95 ea.
Product Information
Customer Review
Product Q&A
Century Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

  • Replacement motors to be used on hot water pumps. For use with adjustable base
  • Bell and Gossett, S.A. Armstrong, TACO Replacement Motors
  • Cushion ring and base included
  • Special Red Paint
  • Open Dripproof
  • 60 HZ
  • Sleeve Bearing
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS3.1
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME48Y
    • HERTZ (HZ)60
    • HORSEPOWER1/8
    • MANUFACTURERS PART NUMBEROBG2004
    • ROTATIONReversible
    • VOLTAGE115
    • OVERLOADAutomatic
    • COMPATIBLE WITH/REPLACESBell & Gossett | GE 4720
    • MOUNT TYPESpecial Mounting Bracket
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/2 x 5/6 Set Screw
    • RPM1725
    • ENCLOSURE TYPEOpen
    • SERVICE FACTOR1
    • MOTOR TYPESplit Phase