Fasco K610, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

Fasco K610, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

Item #: WBB186243

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $38.95 ea.
4+ $35.95 ea.
Product Information
Customer Review
Product Q&A
Fasco C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS.91
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz3000
    • HERTZ (HZ)60
    • MANUFACTURERS PART NUMBERK610
    • ROTATIONCCW
    • VOLTAGE120
    • SPEEDS2
    • STACK SIZE INCHES1 (2.54 cm)
    • APPROVALUL and CSA
    • MOTOR TYPEShaded Pole
    • COMPATIBLE WITH/REPLACESBroan 30080011, Y2-52000
    • OVERLOADAutomatic
    • SHAFT DIMENSION INCHES7/32 x 1-3/8
    • RPM3000
    • ENCLOSURE TYPEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed