Springer Controls Selector Switches

Springer Controls Selector Switches

Springer Controls Selector Switches Are Used For Most Industrial And Commercial Applications.

Springer Controls Selector Switches are standard push button operator: 2.5 lbs. Each contact block is 1.3lbs; Selector switch operator: 2.4in/lb (0.27Nm). Available in 3-Position Illuminated Selector Switches, 2-and 3-Position Selector Switches - Standard, N7 (30 mm) Key Selector Push Buttons, N7 (30 mm) Keyed Selector Switches, N7 (30 mm) Illuminated Selector Switches, N7 (30 mm) Selector Switches with Colored Knob and N7 (30 mm) Selector Switches with Metal Lever.


OPERATOR TYPE
  • OPERATOR TYPE
BEZEL STYLE
  • BEZEL STYLE
ILLUMINATION
  • ILLUMINATION
CONTACTS INCLUDED
  • CONTACTS INCLUDED
POSITION CONFIG.
  • POSITION CONFIG.
ACTUATED POSITION
  • ACTUATED POSITION
COMPARE
BRAND MFG. PART # OPERATOR TYPE BEZEL STYLE ILLUMINATION CONTACTS INCLUDED POSITION CONFIG. ACTUATED POSITION IMAGE MODEL QTY PRICE