ACI Drum Switches

ACI Drum Switches

ACI Drum Switches Are Used For Commercial And Industrial Contractors, Electricians And More.

ACI Drum Switches are solidly made for long lasting durability and reliability. Economical manual motor controller is enclosed in a weatherproof IP65 non-metallic enclosure. With lever handle and "FWD-OFF-REV" legend plate. UL listed. Available in Single Phase - Maintained, Single Phase - Momentary, Three Phase - Maintained, Three Phase - Momentary


COMPARE HP RATING AT 1 PHASE HP RATING AT 3 PHASE
MOUNTING STYLE ENCLOSURE HANDLE TYPE AWG GP AMPS PHASES VOLTAGE 120V 230V 200/208V 230V 460V 575V IMAGE MODEL QTY PRICE
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
23.20.245.192:44