Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls 30mm Pilot Lights

Springer Controls 30mm Pilot Lights

Springer Controls 30 mm Pilot Lights Indicate Electrical Power Is Available, Machine Cycle Status, System Overheat Or Other Industrial And Commercial Application.

Springer Controls 30 mm Pilot Lights utilize either Amber, Green, Red or Yellow incandescent bulbs or LEDs to provide visual indication of power status. Pilot controls mount in a round 30 mm hole to eliminate labor required for notching. Full Voltage, Resistor and Transformer power supplies available in voltages of 12V AC/DC, 24V AC/DC, 120V AC, 120V AC/DC, 240V AC, 240V AC/DC and 480V AC. UL and CSA approved.


COMPARE
BRAND MFG. PART # COLOR VOLTAGE POWER SUPPLY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.29.208:44