Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Line/Load Reactor, LRAC00401, 230V, 1HP, 4 AMP, 3mH

Baldor Line/Load Reactor, LRAC00401, 230V, 1HP, 4 AMP, 3mH

Item #: WBB914616

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $272.95
Product Information
Customer Review
Product Q&A
Baldor Line/Load Reactor, LRAC00401, 230V, 1HP, 4 AMP, 3mH

Features
  • Open construction with connection terminals
  • 3% impedance rating at rated current
Application(s)
  • Line side power conditioning for AC motor controls to prevent unwanted harmonics and nuisance drive trips. Load side power conditioning to smooth power wave form to connected motor to reduce motor electrical stresses and increase motor life.


Product Specifications

    • BRANDBaldor
    • MANUFACTURERS PART NUMBERLRAC00401
    • HP1
    • FULL LOAD WATTS LOSS15
    • INDUCTION (mH)3
    • RATED AMPS4
    • TYPELine/Load Reactor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.