Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls 22mm Illuminated Mushroom Head Push Buttons

Springer Controls 22mm Illuminated Mushroom Head Push Buttons

Springer Controls 22 mm Illuminated Mushroom-Head Pushbuttons Feature A Wide Surface For Easy Activation.

Springer Controls 22 mm Illuminated Mushroom-Head Pushbuttons are manufactured with precision components for long lasting dependability in rugged industrial environments. Momentary operator type pushbuttons cause a temporary change in operation and include an oil-tight actuator for smooth, reliable operations. 120V or 24V bulbs are included on some models. Colors are Amber, Black, Blue, Green, Red or Yellow. Fits 22 mm panel hole for precise fit. Specifications vary by model.


COMPARE
BRAND MFG. PART # BEZEL STYLE COLOR OPERATOR TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.157.56:46