Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACI 22mm Push Buttons

ACI 22mm Push Buttons

ACI 22mm Push Buttons Are Used For Commercial And Industrial Contractors, Electricians And More.

ACI 22mm Push Buttons are made of durable, non-metallic material for long lasting reliability and dependability. Heavy duty industrial control devices fully gasketed for Type 4X (IP65) protection to prevent the entrance of water, oil, and dirt into the enclosure. Modular construction makes "on the job" assembly both fast and simple. Contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts. Available in wide variety including Black, Blue, White, Red, Green, Yellow, Green.Green, Red/Red and Red/Green Color, 22mm and 30mm Hole Mount and 1NO+1NC, 2NO, 1NC, 2NC and 1NO Auxilary Contacts.


COLOR
  • COLOR
MOUNTING STYLE
  • MOUNTING STYLE
AUXILIARY CONTACTS
  • AUXILIARY CONTACTS
COMPARE DIMENSIONS
DEPTH WIDTH HEIGHT VOLTAGE GP AMPS AWG COLOR MOUNTING STYLE AUXILIARY CONTACTS ENVIRONMENTAL RATING IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.77.47:46