Dart Controls™ 15DV Series Fractional HP DC Drives

Dart Controls™ 15DV Series Fractional HP DC Drives

Dart Controls™ 15DV Series Fractional HP DC Drives Are Used For Small DC And Universal Motor Applications.

The 15 Series Speed DC Controls are made with dual output voltages of 12/24 VAC or 120/240 VAC. DC output current rating of 2 Amps, adjustable trimpot settings and quick-connect terminal pins. Full-wave bridge power supply. Adjustable minimum speed, maximum speed and IR compensation. AC line fuse. AC input 50/60 Hz. Overload capacity of 200% for one minute. Transient voltage protection. 5K ohm speed potentiometer with leads, knob and dial included.


COMPARE DIMENSIONS
L" W" H" INPUT VOLTAGE OUTPUT VOLTAGE ITEM DESCRIPTION HP IMAGE MODEL QTY PRICE
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
54.163.39.19:46