Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIB® Enclosed UPS Interface Board PSH2C2RB10-L, 10A Switch/Breaker, 120VAC, Large Housing

Rollover image to zoom in

Click image to enlarge

RIB® Enclosed UPS Interface Board PSH2C2RB10-L, 10A Switch/Breaker, 120VAC, Large Housing

Item #: WBB1034334

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $520.54 Save up to 50%
Qty Price
1-5 $276.95 ea.
6+ $259.95 ea.
Product Information
Customer Review
Product Q&A
RIB® Enclosed UPS Interface Board PSH2C2RB10-L, 10A Switch/Breaker, 120VAC, Large Housing

Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.

Product Specifications

    • BRANDRIB®
    • MANUFACTURERS PART NUMBERPSH2C2RB10-L
    • VOLTAGE120VAC
    • AMPS10 Switch
    • DESCRIPTIONEnclosed UPS Interface Board
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • WARRANTY YEARS1
    • LENGTH INCHES 14 (35.56 cm)
    • INCLUDES2 Outlets, Status Contacts, Large Housing
    • APPROVALSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.